Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Guardian 5000™ Hotplates and Stirrers
OHAUS™ Guardian 5000™ Hotplates and Stirrers have exceptional safety features, making them reliable for everyday use
Supplier: OHAUS™ 30500560/FSE
Description
- Ohaus™ Guardian 5000™ Hotplates and Stirrers are designed for safety and simplicity in all research, academic and industrial applications
- The design ensures proper mixing and temperature control of the top plate or your sample when using the optional temperature probe
- Heating models include a Single Point Calibration feature for multiple setpoints
- Choose from five models with three different plate sizes for everyday heating and stirring applications
Specifications
Aluminum | |
1.5 in. PTFE Coated Stir Bar | |
60 rpm to 1600 rpm | |
e-G51 HSRDM | |
5°C to 380°C | |
50/60 Hz | |
896 W | |
2.6 kg | |
5 x 10.5 x 6.8 in. | |
Custom Backlit LCD |
120 V | |
SmartHousing stays cool to the touch and is chemical-resistant. Industry-leading SafetyHeat internal protection system assures safety in heating applications with dual monitoring of system health | |
Digital | |
5.3 in. dia. | |
5°C to 40°C, 80% RH, Non-Condensing | |
8.3 A | |
5.7 lb. | |
2 Years | |
CAN/CSA C22.2 61010-1, CAN/CSA C22.2 61010-2-010, CAN/CSA C22.2 61010-2-051, UL 61010-1, UL 61010-2- |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction