Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec™ Griffin Style Beaker
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Click to view available options
Capacity (Metric):
250 mL
600 mL
1.2 L
2 L
Description
- Smooth finish for easy cleaning
- With pour spout
Specifications
Capacity (Metric) | 600 mL |
Material | Stainless Steel |
Height (Metric) | 11.7 cm |
Width (Metric) | 8.6 cm |
Graduated | No |
Style | Griffin |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction