Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Grey Perch, Bio-Fresh™
Pomadayses magranthus.
Supplier: Ranaco Corporation 134.1005.100
Description
- The bony fish specimen of choice in many laboratories has been the yellow perch. In recent years, however, the Mexican grey perch has increasingly been used as a substitute because it can be obtained at a lower cost, yet it provides striking physiological similarities to the yellow perch.
- We offer specimens in Fisher Science Education™ Bio-Fresh™ or our 100% formaldehyde-free Fisher-Free™ preparation, depending on your needs and preferences
Order Info
INJECTION KEY
Plain: Circulatory system not injected with colors
Single: Arteries injected with red latex
Double: Arteries red, veins blue
Triple: Arteries red, veins blue and hepatic portal veins yellow
Specifications
Gray Perch | |
Plain | |
17.78 to 22.86 cm | |
Pail |
Bio-Fresh™ | |
7 to 9 in. | |
100/Pail |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction