Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Graphic Controls 8 in. Circular Charts for Dickson
![SDP](/content/dam/fishersci/glyphs/sdp.png)
$89.00
Specifications
Product Type | Ink Writing Recorder Chart |
---|---|
Diameter (Metric) | 203 mm |
Diameter (English) | 8 in. |
Shape | Circular |
Catalog Number | Mfr. No. | For Use With (Equipment) | No. of Ranges | Time Range | Description | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | No. of Ranges | Time Range | Description | Price | Quantity & Availability | ||
10-156-127
![]() |
Graphic Controls
00479279 |
For Dickson recorder model: C02X, ESX, PR8, PRXA, PRPR8, TH8, THDX | 1 | 7 Days | 0 to 100, uniform along arc 10 to 90 by 10 |
Pack of 60 for $89.00
|
|
||
10-156-128
![]() |
Graphic Controls
31301917 |
For Dickson recorder model: C02X, ESX, PR8, PRXA, PRPR8, TH8, THDX | 1 | 7 Days | -50 to +50, uniform along arc 40 to 0 to 40 by 10 |
Pack of 60 for $89.00
|
|
||
10-156-130
![]() |
Graphic Controls
00540252 |
For Dickson recorder model: C02X, ESX, PR8, PRXA, PRPR8, TH8, THDX | 1 | 7 Days | 0 to 200, uniform along arc 20 to 180 by 20 |
Pack of 60 for $89.00
|
|
||
10-156-129
![]() |
Graphic Controls
00808956 |
For Dickson recorder model: C02X, ESX, PRXA, PRPR8 | 2 | 24 hrs. | 0 to 500, uniform along arc 25 to 475 by 50 and 50 to 475 by 50 |
Pack of 60 for $89.00
|
|
||
10-156-131
![]() |
Graphic Controls
31302808 |
For Dickson recorder model: C02X, ESX, PR8, PRXA, PRPR8, TH8, THDX | 1 | 7 Days | 0 to 1000, uniform along arc 100 to 900 by 200 |
Pack of 60 for $89.00
|
|
||
Specifications
Ink Writing Recorder Chart | |
203 mm | |
8 in. | |
Circular |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title