Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Graham Professional™ Standard Drape
2-ply tissue drapes
Supplier: Graham Professional™ 300
Description
- Constructed of two layers of tissue bonded into one layer
- Provide patient comfort and absorbency
- White
Specifications
Tissue | |
121.9 cm | |
101.6 cm | |
Provide patient comfort and absorbency | |
White |
40 x 48 in. (101.6 x 121.9 cm) | |
48 in. | |
Standard Drape | |
Yes | |
40 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction