Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Graham-Field™ Iris Scissors
For medical and surgical procedures
$23.50
Specifications
Length (English) | 4.5 in. |
---|---|
Length (Metric) | 11.4 cm |
For Use With (Application) | Surgical, Ophthalmic |
Catalog Number | Mfr. No. | Blade Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Blade Style | Price | Quantity & Availability | |||||
19-027494
|
Graham-Field™
2653 |
Curved |
Each for $23.50
|
|
|||||
19-027493
|
Graham-Field™
2652 |
Straight | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Stainless steel
- 4.5 in. (11.4cm)
- Available straight or curved
Specifications
4.5 in. | |
11.4 cm | |
Surgical, Ophthalmic |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title