Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
High-Tech Conversions Grab-EEZ™ Cleanroom Wipe Dispenser
The Grab-EEZ™ Cleanroom Wipe Dispenser is designed to reduce and eliminate cross contamination and wasted wipes by ensuring only one wipe is taken at a time. It is constructed from the highest grade ESD safe plastics – suitable for use in ISO Class 5 (Class 100) cleanrooms and higher.
Supplier: High-Tech Conversions GEDISP
Description
Grab-EEZ™ Features:
- NEW: 9 x 9 in. C-Folded Wipes
- NEW: Redesigned Cover Makes Loading Wipes Easier!
- NEW: Optional Plastic Shield Protects Wipes Inside!
- Eliminates Waste - No Loss Of Wipes!
- Approximately 3X Less Usage = 3X Less Expensive!
- No Cross Contamination
- User Friendly
- Easier To Use with Gloved Hands
- ESD Plastic Construction
- Conforms To Good Housekeeping Practices
- Counter Top or Wall Mountable
- Protected From Environment
- Unique Double C-Folded Design
- Extremely Low in Particles and Low in Chemical Extractables
- ISO Class 5 (Class 100) and Higher Compatible
Specifications
Wipe Dispenser | |
14 in. | |
14 in. | |
PVC |
White | |
35.56 cm | |
35.56 cm | |
GE-NT1-99 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title