Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gosselin™ Octagonal PET Bottle
Click to view available options
Capacity (Metric):
125 mL
500 mL
1 L
No. per Pack:
12/Pk.
24/Pk.
Packaging:
120/Cs.
288/Cs.
48/Cs.
Description
- Break-resistant polyethylene terephthalate (PET) with transparency equivalent to glass
- Molded graduations
- Tamper-evident High-density Polyethylene (HDPE) cap
- Film-packed with or without tray in folded outer bag
Specifications
Closure Type | Tamper-evident |
Capacity (Metric) | 125 mL |
Description | Non-assembled |
Material | PET |
No. per Pack | 24/Pk. |
Packaging | 288/Cs. |
Graduated | Yes |
Shape | Square |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction