Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vernier™ Goniometer
The Goniometer measures the angle of a joint, such as the knee or elbow. Use it to analyze the range of motion of a limb during different types of physical activity.
Supplier: Vernier™ GNMBTA
Includes: Goniometer: joint angle sensor with base plate attached to static arm, 12-inch flexible joint arm, 10-inch flexible joint arm, 8-inch flexible joint arm, Two 24-inch elastic, hook-and-loop straps, Two 14-inch elastic, hook-and-loop straps
Requires : Requires an interface and software, sold separately
Description
Range: 0-340° (+/-170°) Resolution: 13-bit Typical Resolution: 0.06° 12-bit Typical Resolution: 0.12° 10-bit Typical Resolution: 0.5°Warranty and Services
5-year limited warranty
Specifications
High School and College | |
5 Year Limited | |
±170° | |
0.06° at 13-bit, 0.12° at 12-bit, 0.5° at 10-bit |
Required | |
Educational use only | |
0 to 340° |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction