Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ GoggleGear™ 6000 Series Scotchgard™ Goggles
Click to view available options
Frame Color:
Black
Blue
Gray
Green
Red
Lens Tint:
Clear
Gray
Headband Material:
Neoprene
Nylon
Description
- Indirect venting allows air to circulate and helps reduce fogging
- D3 (droplet and splash) and D4 (dust) rated
- Scotchgard™ Anti-fog coating for fog and abrasion resistance
- Polycarbonate lens absorbs 99.9% UVA & UVB and meet the requirements of ANSI Z87.1- 2015 Standard as an Impact Rated spectacle
- 3M Catalog# GG6001NSGAF-BLU, GG6001SGAF-BLK, GG6001SGAF-GRN, GG6001SGAF-RED, GG6002SGAF-BLK
Specifications
Lens Coating | Anti-fog, UV-treated |
Certifications/Compliance | ANSI Z87.1-2015 |
Lens Tint | Clear |
Product Type | Safety goggles |
For Use With (Application) | Primary Metals, Chemical Handling, Painting, General Manufacturing, Pharmaceuticals |
Frame Color | Green |
Headband Material | Nylon |
No. per Case | 10/Cs. |
Model | GG6001SGAF-GRN |
Size | Universal |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction