Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Univet Goggle Replacement Lenses
Click to view available options
Description:
611 Byoxene replacement Lenses
611 Polycarbonate (enhanced anti-fog) replacement lenses
611 Polycarbonate replacement lenses
619 Polycarbonate replacement lenses
For Use With (Equipment):
611 Goggle Frame
619 Goggle Frame
Lens Material:
Byoxene
Polycarbonate
Product Type:
611 Goggle Replacement Re-sterilizable Byoxene Lens
611 Goggle Replacement Re-sterilizable Polycarbonate Lens
611 Goggle Replacement Re-sterilizable Polycarbonate Lens (Enhanced Anti-fog)
619 Goggle Replacement Re-sterilizable Polycarbonate Spare Lens
Description
- Non-sterile and individually sealed to maintain cleanliness
- EN 166:2001 Optical Class 1
Specifications
Description | 611 Byoxene replacement Lenses |
Product Type | 611 Goggle Replacement Re-sterilizable Byoxene Lens |
For Use With (Equipment) | 611 Goggle Frame |
For Use With (Application) | Aseptic Cleanrooms, Aerospace, Pharmaceutical, Medical |
No. per Case | 600/Cs |
No. per Pack | 60 Pk. |
Disposable | No |
Lens Material | Byoxene |
Autoclavable | Not Autoclavable |