Learn More
Globe Scientific 13 x 75mm Test Tubes
Molded from premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis and solvents
$57.25 - $62.75
Specifications
Capacity (Metric) | 5 mL |
---|---|
Length (Metric) | 75 mm |
Autoclavable | Autoclavable |
Graduated | No |
Diameter (Metric) | 13 mm |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
22-171-611
|
Globe Scientific
110471 |
Polypropylene |
Pack of 1000 for $57.25
Case of 4 PK for $211.00
|
|
|||||
22-171-610
|
Globe Scientific
110470 |
Polystyrene |
Pack of 1000 for $62.75
|
|
|||||
Description
Molded from premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis and solvents
- Available in Polypropylene and Polystyrene
- Non-graduated tubes
- Used for laboratory applications
Polystyrene tubes
Withstand 1500rpm during centrifugation
Polypropylene tubes
Withstand 3000rpm during centrifugation
Autoclavable and freezable
Specifications
5 mL | |
Autoclavable | |
13 mm |
75 mm | |
No | |
Test Tube |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.