Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Glass Wool
United Scientific™ Glass Wool is non-flammable and for use in both general laboratory and industrial applications.
$26.50 - $44.75
Specifications
Product Type | Glass Wool |
---|---|
For Use With (Application) | General Laboratory and Industrial Applications |
Material | Borosilicate Glass |
Alert:
Prop 65 Warning: Cancer and reproductive harm
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Weight (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Weight (Metric) | Price | Quantity & Availability | ||||
S89630
|
United Scientific™
GLW250 |
12 x 15 x 2 in. | 250 g |
Each for $26.50
|
|
||||
S89631
|
United Scientific™
GLW500 |
24 x 15 x 2 in. | 500 g |
Each for $44.75
|
|
||||
Description
Non-flammable glass wool for use in general laboratory and industrial applications.
- Used for filtering out fine precipitates where filter papers are not suitable
- Intertwined borosilicate glass fibers provide thermal insulation
- Available in in 12 x 15 x 2 in. or 24 x 15 x 2 in.
Specifications
Glass Wool | |
General Laboratory and Industrial Applications | |
Borosilicate Glass |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title