Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Volumetric Flasks with Snap Cap, Class A
Volumetric flask made from high quality borosilicate glass. Designed with a flat bottom and single graduation mark. Fit with a blue plastic snap cap. Class A. Conforms to ASTM-E288 standard.
Supplier: Eisco™ CH0443E
Includes: Flask, Snap Cap
Description
- Volumetric flask with single graduation mark
- Made from high quality borosilicate glass
- Class A
- Flat bottom
- Includes blue snap cap
- As per DIN ISO 12360 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
Blue | |
Clear | |
Borosilicate Glass | |
1 | |
27.3 cm | |
4 | |
0.200 mL | |
4 | |
Autoclavable | |
yes | |
A | |
Snap Cap |
Polypropylene | |
500 mL | |
Heating / Holding Liquids | |
10.75 | |
flask, snap cap | |
10.2 cm | |
0.4 | |
10.2 cm | |
Reusable | |
Non-sterile | |
Flat |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction