Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Volumetric Flasks with Polypropylene Stopper, Class A
Glass volumetric flasks with polypropylene stopper. Made from high quality borosilicate glass, polypropylene stoppers are acid resistant. Flasks are class A certified and individually calibrated in an ISO 17025 compliant calibration laboratory. Both flask and stopper can be autoclaved.
Supplier: Eisco™ CH0446F
Includes: glass flask, polypropylene stopper
Description
- Volumetric flask made from high quality borosilicate glass
- Fitted with chemical/acid resistant polypropylene stopper
- Class A, calibrated in an ISO compliant calibration laboratory
- Each flask has one graduation mark
- Flask and cap are both autoclavable
- DIN ISO 1042 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
White | |
Clear | |
Borosilicate Glass (3.3) | |
21.6 cm | |
7.4 cm | |
0.150 mL | |
Autoclavable | |
Yes | |
A | |
Stopper |
Polypropylene | |
200 mL | |
Measuring and storing liquids | |
Flask, Stopper | |
14/23 | |
7.4 cm | |
Reusable | |
Non-sterile | |
Flat | |
14/23 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction