Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Tubing Cutter
Glass Tubing Cutter features a diamond scribing point on spring arm and aluminum alloy body with a V grove. Suitable for use with soda and borosilicate glass tubing.
Supplier: Eisco™ CH0759
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
No | |
13 mm | |
Aluminum Body, Diamond Criping Point | |
13 mm | |
10.8 cm | |
Cutting glass tubing | |
Non-sterile | |
13 mm | |
Body; Scribing point | |
Black |
Glass Tubing cutter | |
Autoclavable | |
0.5 in. | |
4.25 in. | |
Glass tubing | |
1 | |
Autoclave | |
0.5 in. | |
V-groove |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction