Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Test Tube with Screw Cap
Test tubes that come with a Bakelite screw cap and rubber liner.
Supplier: Eisco™ CH0724DPK24
Description
- Made of high quality, heavy duty Borosilicate 3.3 glass
- Fitted with a Bakelite rubber-lined screw cap to ensure a leak proof seal
- Low temperature gradient, capable of withstanding high temperatures & thermal shocks
- Superior chemical durability
- Plain, round bottom design
- Autoclavable
Specifications
Black | |
Clear | |
25 mL | |
Borosilicate Glass | |
Reusable | |
Cap | |
24/Pk. | |
Autoclavable | |
12.7 cm | |
Screw Cap |
Bakelite | |
Chemical durability | |
150 mm | |
Cylindrical | |
Laboratory applications including transferring and storing chemicals and samples, and for handling and culturing biological material. Also suitable for use in the home or garage for crafting and storage. | |
Rubber (Screw Cap) | |
Non-sterile | |
No | |
18 mm | |
Culture Tube |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction