Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Round Bottom Boiling Flask, Wide Neck
Round bottom boiling flasks made from high quality borosilicate glass. Designed with a wide neck and beaded rim as per DIN12347 standard.
Supplier: Eisco™ CH0403D
Description
- Round Bottom Boiling Flask
- Made from high quality borosilicate glass
- Wide neck design
- Beaded rim for enhanced durability
- As per DIN 12347 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
Clear | |
Borosilicate Glass (3.3) | |
17 cm | |
Wide | |
Autoclavable | |
no | |
Non-sterile |
500 mL | |
heating liquids | |
10.2 cm | |
10.2 cm | |
Reusable | |
Beaded | |
Round |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction