Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Petri Dishes with Covers
Eisco™ Glass Petri Dishes with Covers feature beaded edges for greateer mechanical strength and can withstand repeated wet or dry sterilization.
Supplier: Eisco™ CH0370A
Includes: Glass dish, Glass cover
Description
- Made from high quality bolosilicate glass
- Includes glass dish and cover
- Beaded edges provide enhanced durability
- Can be repeatedly sanitized via wet or dry methods
Warranty and Services
1 year limited manufacturer warranty
Specifications
Transparent | |
Round | |
Beaded | |
0.65 in. | |
50 mm |
Borosilicate Glass | |
Sterile | |
17 mm | |
2 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction