Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Glass Petri Dishes
Glass Petri Dishes are washable and reusable.
Supplier: United Scientific Supplies G1100
This item is not returnable.
View return policy
Description
- Dishes are made from high quality borosilicate glass.
- These autoclavable, flat, clear petri dishes can withstand repeated sterilization and can be used many times.
- Each dish includes a lid.
- Not slippable.
- Lids do not seal air-tight.
- Available in 60 x 15 mm, 75 x 15 mm, and 100 x 20 mm.
- Sold as packs of 10 dishes and lids.
Specifications
Not Autoclavable | |
Clear | |
Borosilicate Glass | |
Non-sterile | |
Petri Dish | |
100 mm |
Flat | |
Reusable | |
Round | |
Non-treated | |
20 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction