Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Pear Shaped Boiling Flasks, Short Neck
Pear shaped boiling flasks made from high quality borosilicate glass. Designed with a short neck and interchangable joint as per DIN12383 standard.
$7.55 - $9.85
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Heating / Holding Liquids |
Neck Style | Short |
Shape | Pear |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S40623
|
Eisco™
CH0406A |
25 mL |
Each for $7.55
|
|
|||||
S40624
|
Eisco™
CH0406B |
50 mL |
Each for $7.55
|
|
|||||
S40627
|
Eisco™
CH0406C |
100 mL |
Each for $9.85
|
|
|||||
S40629
|
Eisco™
CH0406D |
250 mL |
Each for $9.85
|
|
|||||
Description
- Pear shaped boiling flask
- Made from high quality borosilicate glass
- Short neck design
- Interchangable joints
- As per DIN ISO 12383 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
Clear | |
Heating / Holding Liquids | |
Pear | |
Autoclavable | |
No | |
Pear |
Borosilicate Glass | |
Short | |
14/23 | |
Reusable | |
Non-sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title