Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Glass Microscope Slides
High quality slides with clarity.
Supplier: United Scientific™ MSL3X1
This item is not returnable.
View return policy
Description
- Pack of 72 pre-cleaned slides
- 75 mm x 2 5 mm x 1.0 to 1.2 mm thick
- Made of quality sheet glass, with ground edges
Specifications
75 mm | |
Ground | |
72 | |
Non-sterile | |
25 mm | |
Clear |
Not Frosted | |
1 to 1.2 mm | |
Yes | |
Microscope Slide | |
Glass |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Warning: Cancer and reproductive harm
Prop 65
Spot an opportunity for improvement?
Provide Content Correction