Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Evaporating Flasks
Eisco™ Glass Evaporating Flasks are constructed of high quality borosilicate glass for durability.
$7.95 - $18.25
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Heating / Holding Liquids |
Autoclavable | Autoclavable |
Disposable | Reusable |
Catalog Number | Mfr. No. | Capacity (Metric) | Socket Joint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Socket Joint | Price | Quantity & Availability | ||||
S40704
|
Eisco™
CH0435A |
100 mL | 24/29 |
Each for $7.95
|
|
||||
S40706
|
Eisco™
CH0435B |
250 mL | 24/29 |
Each for $12.00
|
|
||||
S89387
|
Eisco™
CH0435C |
250 mL | 29/32 |
Each for $11.00
|
|
||||
S40712
|
Eisco™
CH0435D |
500 mL | 24/29 |
Each for $16.25
|
|
||||
S89388
|
Eisco™
CH0435E |
500 mL | 29/32 |
Each for $13.75
|
|
||||
S40713
|
Eisco™
CH0435F |
1000 mL | 24/29 |
Each for $18.25
|
|
||||
S89389
|
Eisco™
CH0435G |
1000 mL | 29/32 |
Each for $17.50
|
|
||||
Description
- Made from high quality borosilicate glass
- As per DIN ISO 12394 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
Clear | |
Heating / Holding Liquids | |
Reusable | |
Non-sterile |
Borosilicate Glass | |
Autoclavable | |
No | |
Round |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title