Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Glass Erlenmeyer Flasks, Set of 5
Erlenmeyer Flask set is a convenient assortment of popular sizes.
Supplier: United Scientific™ FGSET5
This item is not returnable.
View return policy
Description
A convenient set of five of our narrow mouth borosilicate glass Erlenmeyer flasks.
- Set consists of one each of 50 mL, 125 mL, 250 mL, 500 mL, and 1000 mL flasks
- Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength
- Feature heavy-duty rims and graduations in durable white enamel
Specifications
50 mL, 125 mL, 250 mL, 500 mL, 1000 mL | |
5 Flasks | |
Reusable | |
Rimmed | |
Flat |
Borosilicate Glass | |
Autoclavable | |
Yes | |
Non-sterile | |
None |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction