Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Glass Erlenmeyer Flasks, Set of 3
Ideal starter set for the classroom or the laboratory.
Supplier: United Scientific™ FGSET3
Description
- An ideal starter set for any laboratory, this set contains three narrow-mouth, durable borosilicate Erlenmeyer flasks.
- Incluees one each of 50 mL, 150 mL, and 250 mL.
- Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength.
- Features heavy-duty rims and graduations in durable white enamel.
- Tolerances to ± 5%
Specifications
50 mL, 150 mL, 250 mL | |
Autoclavable | |
Yes | |
Non-sterile | |
Heavy-duty Rims |
Borosilicate Glass (3.3) | |
Reusable | |
Narrow | |
Flat | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction