Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
This item is not returnable.
View return policy
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Visual and Audible high or low temperature, sensor failure, door ajar alarms
- Keyed door locks
- Magnetically sealed door with rapid cool-down mode after door opening for quick temperature recovery
- Heated gaskets to maintain pliability and seal
- Dual pane tempered glass door
- Door-activated and exterior switch-activated interior LED lighting
- Shelves are adjustable by 1 in. increments
- Cabinet constructed of white powder-coated 304 steel with CFC-free, high density insulation (2.0 ft. thick)
- R290 refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
- UL and cUL listed (61010-1)
- Energy Star high performance certified and listed
- Built and shipped from ISO 9001:2015 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two year full replacement for parts. Five years for compressor replacement
Specifications
High Performance Refrigerator | |
2039 L | |
NTC | |
±2°C | |
Glass | |
12 | |
White Powder-coated | |
Painted Steel | |
Upright | |
Easy Swivel Caster | |
Fin and Tube | |
1 in. on left side | |
2 Years Parts and Labor, 5 Years on Monoblock Cooling System | |
3 in. | |
Data Logger | |
33.46 x 85.04 x 79.25 in. | |
12 A | |
NEMA 5-15 | |
138 W |
72 cu. ft. | |
1°C to 12°C | |
4°C | |
R290 | |
3 | |
Steel | |
CFC-free | |
ENERGYSTAR, cULus, EPA SNAP, ISO 9001, ISO 14001, ISO 13485 | |
LED | |
White | |
Storage of Biological Samples | |
10 Years | |
Smart Hot Gas Defrost | |
K272GDR | |
Top-mounted | |
26.18 x 80.31 x 59.84 in. | |
15 | |
115 V | |
8.67 kWh/day |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction