Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

K2 Scientific Glass Door Pharmaceutical/Laboratory High Performance Refrigerator
SDP

K2's upright refrigerators are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.

Supplier:  K2 Scientific K249GDR

 View more versions of this product

Catalog No. K249GDR


Add to Cart

Description

Description

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Visual and Audible high or low temperature, sensor failure, door ajar alarms
  • Keyed door locks
  • Magnetically sealed door with rapid cool-down mode after door opening for quick temperature recovery
  • Heated gaskets to maintain pliability and seal
  • Dual pane tempered glass door
  • Door-activated and exterior switch-activated interior LED lighting
  • Shelves are adjustable by 1 in. increments
  • Cabinet constructed of white powder-coated 304 steel with CFC-free, high density insulation (2.0 ft. thick)
  • R290 refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
  • UL and cUL listed (61010-1)
  • Energy Star high performance certified and listed
  • Built and shipped from ISO 9001:2015 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: two year full replacement for parts. Five years for compressor replacement
Specifications

Specifications

High Performance Refrigerator
1388 L
NTC
±2°C
Glass
8
White Powder-coated
Painted Steel
Upright
Easy Swivel Caster
Fin and Tube
1 in. on left side
2 Years Parts and Labor, 5 Years on Monoblock Cooling System
3 in.
Data Logger
33 x 56.75 x 78.88 in.
6 A
NEMA 5-15
690 W
49 cu. ft.
1°C to 12°C
4°C
R290
2
Steel
CFC-free
ENERGYSTAR, cULus, EPA SNAP, ISO 9001, ISO 14001, ISO 13485
LED
White
Storage of Biological Samples
10 Years
Smart Hot Gas Defrost
K249GDR
Top-mounted
26.18 x 51.97 x 59.84 in.
15
115 V
3.81 kWh/day
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit