Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
K2 Scientific Glass Door High Performance Blood Bank Refrigerator
![SDP](/content/dam/fishersci/glyphs/sdp.png)
K2’s high performance laboratory blood bank refrigerators are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.
$9267.00 - $13844.00
Specifications
Type | Blood Bank Refrigerator |
---|---|
Temperature Range | 1°C to 12°C |
Temperature Sensor | NTC |
Refrigerant | R290 |
Door Style | Glass |
Catalog Number | Mfr. No. | Capacity (English) | Holds | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Holds | Color | Price | Quantity & Availability | |||
K225GDRBB
![]() |
K2 Scientific
K225GDRBB |
25 cu. ft. | 250 lb. | White |
Each for $9,267.00
|
|
|||
K249GDRBB
![]() |
K2 Scientific
K249GDRBB |
49 cu. ft. | 400 lb. | White |
Each for $13,844.00
|
|
|||
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Visual and Audible high or low temperature, sensor failure, door ajar alarms
- Keyed door locks
- Magnetically sealed door with rapid cool-down mode after door opening for quick temperature recovery
- Heated gaskets to maintain pliability and seal Dual pane tempered glass door
- Door-activated and exterior switch-activated interior LED lighting
- Plexiglass and stainless steel drawers
- Cabinet constructed of white powder-coated 304 steel with CFC-free, high density insulation
- R290 refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
- UL and cUL listed (61010-1)
- Energy Star high performance certified and listed
- Built and shipped from ISO 9001:2015 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two year full replacement for parts. Five years for compressor replacement
Specifications
Blood Bank Refrigerator | |
NTC | |
Glass | |
Upright | |
Fin and Tube | |
2 Years Parts and Labor, 5 Years on Monoblock | |
Data Logger | |
NEMA 5-15 |
1°C to 12°C | |
R290 | |
CFC-free | |
LED | |
1 in. on left side | |
Smart Hot Gas Defrost | |
Top-mounted | |
115 V |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title