Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Glass Concavity Slides, 3 mm
Pre-cleaned glass slide with a thickness of 3 mm.
$9.45 - $21.00
Specifications
Edges | Ground |
---|---|
Frosted | Not Frosted |
Material | Glass |
Precleaned | Yes |
Thickness (Metric) | 3 mm |
Catalog Number | Mfr. No. | Well Count | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Well Count | Price | Quantity & Availability | |||||
S139535
|
United Scientific™
CSTK01 |
1 |
Pack of 12 for $9.45
|
|
|||||
S139536
|
United Scientific™
CSTK02 |
2 |
Pack of 12 for $14.50
|
|
|||||
S139537
|
United Scientific™
CSTK03 |
3 |
Pack of 12 for $21.00
|
|
|||||
Description
- Pack of 12 pre-cleaned slides with concavities
- Made of quality sheet glass, with ground edges
- Slides measure 75 mm x 25 mm x 3 mm thick
- Spherical concavities are approximately 16 mm in diameter and 0.8 mm deep
- Available with one, two, or three concavities
Specifications
Ground | |
Glass | |
3 mm | |
12 | |
75 mm | |
Clear |
Not Frosted | |
Yes | |
Microscope Slide | |
Non-sterile | |
25 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title