Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Glass Beaker Set, Borosilicate
Click to view available options
Includes:
50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL Beakers
Description
- Set of five borosilicate glass beakers.
- One each of 50 mL, 100 mL, 250 mL, 600 mL and 1000 mL capacities.
- Beakers feature a pour spout.
- Each Beaker has a double graduated metric scale.
- Includes a marking area.
Specifications
Capacity (Metric) | Various |
Material | Borosilicate Glass (3.3) |
Includes | 50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL Beakers |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Scale | Dual Metric Scale |
Style | Griffin, Low Form |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction