Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ PIPETMAN™ DIAMOND™ Blister Refill Filtered Pipette Tips
PIPETMAN™ Diamond™ Performance Filter Tips: the quickest way to refill empty TIPACK boxes and Reload blocks for PIPETMAN pipetters.
Supplier: Gilson™ F172803
Description
- Designed, developed and manufactured to fit Gilson pipetters perfectly.
- Ensure optimal performance of your PIPETMAN pipetter across the full volume range.
- Play a critical role in preventing aerosol-borne contamination.
- Packaged in individually wrapped racks to ensure the best clearness and facilitate rack handling; top cover to handle sterilized pack.
- Uses 45% less plastic than a regular rack box.
- Fully autoclavable racks (moist heat, 121°C, 20 min., 1 bar); remove blister packaging before autoclaving.
- Made of 100% pure virgin polypropylene; smooth hydrophobic surface for complete dispensing.
- Two solid sealing rings provide a perfect seal
- Ergonomic tip fitting: matching pipetter and tips reduces strain to fit and eject tips.
- Fully traceable from mold to bench.
- Graduated volume markers make it easy to visually check the volume aspirated.
- Color-coded to differentiate tip models and indicate compatible Gilson pipetter models.
- Available autoclavable or gamma-ray sterilized.
Sterilized Refills:
- Sterilization date guaranteed for five years.
- Irradiated by gamma-rays for more efficient sterilization.
- Certified free of detectable DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals.
Order Info
10 Blister Refills of 96 racked tips
Specifications
50 to 1200 μL | |
Sterile | |
Autoclavable | |
Rack | |
Blue | |
Gilson Pipetman | |
Pipetman Diamond | |
Certified Quality |
Filtered | |
Clear | |
DF1200ST | |
Pipette Tips | |
Single-use | |
Yes | |
Virgin Polypropylene |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction