Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Oakton™ 150 mm Construction Industrial Direct Reading Flowmeters With Standard Valve
Measure and control liquids and gases in wide range of applications with precision and repeatability.
Supplier: Oakton™ MFLX3203316
Description
Measure and control liquids and gases in wide range of applications with precision and repeatability using Thermo Scientific™ Gilmont 150mm construction industrial direct reading flowmeters with standard valve. No need to use calibration curves when direct readers are available.
- Precision glass metering tubes, glass and stainless-steel floats
- Front shields have 1.5X magnification for more accurate readings
- Using reference library covering 100's of liquid and gas characteristics, direct reading flowmeter can be tailored to most “specific” applications
- Provide ±5% accuracy
- Follow industry standard dimensions for easy retrofitting and direct replacement
- Standard panel mounting hardware is supplied with each meter and tripod bases are available for benchtop applications
Construction Materials
- Wetted end blocks, fittings and internal parts: anodized aluminum, brass, 316 Stainless Steel
- Seal materials: Buna-N or Viton™
- Side plates: aluminum
- Metering tube: borosilicate glass enclosed in the unitized aluminum frame
- Piping connections: aluminum, brass or 316 Stainless Steel, 1/8 NPT(F) horizontal on inlet and outlet
- Float material: black glass, 316 Stainless Steel or tungsten carbide
- Scale: ceramic fused on glass tube, 150mm L
Recommended for:
- Research and development laboratories
- Field calibration of instrumentation
- Gas chromatography
- Atomic absorption
- Cylinder gas metering
- Air and water pollution analysis
- Chemical processing
- Paper manufacturing
- Purge systems
- Controlled environments
- Universities
- Petrochemical
Specifications
±5% (Full Scale) | |
Aluminum, Acrylic | |
250 psig | |
Direct Reading - Gas | |
Aluminum | |
0.25% of scale reading | |
150 mm | |
Aluminum |
5000 to 60,000 mL/min. | |
Black Glass, Stainless Steel (316) | |
1/8 in. NPT (F) | |
5000 to 60,000 mL/min. | |
Aluminum | |
250°F max. operating | |
Buna-N or Viton™ |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction