Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Oakton™ 150 mm Construction Industrial Calibrated Flowmeters With Standard Valve
Measure and control liquids and gases in wide range of applications with precision and repeatability.
Supplier: Oakton™ MFLX0321917
Description
Measure and control liquids and gases in wide range of applications with precision and repeatability. Thermo Scientific™ Gilmont 150mm construction industrial calibrated flowmeters with standard valve are versatile, and functionally and dimensionally interchangeable with other current designs.
- Precision glass metering tubes, glass and stainless-steel floats
- Glass metering tubes have integral float guides to assure a ±5% accuracy of full scale
- Glass and stainless-steel floats are standard
- Calibration tables for both air and water are enclosed with each flowmeter
- Front shields have 1.5X magnification for more accurate readings
- Industry standard dimensions for easy retrofitting and direct replacements
- Standard panel mounting hardware is supplied with each meter, and tripod bases are available for benchtop applications
Construction Materials
- Wetted end blocks, fittings and internal parts: anodized aluminum, brass, 316 Stainless Steel
- Seal materials: Buna-N or Viton™
- Side plates: aluminum
- Metering tube: borosilicate glass enclosed in the unitized aluminum frame
- Piping connections: aluminum, brass or 316 Stainless Steel, 1/8 NPT(F) horizontal on inlet and outlet
- Float material: black glass, 316 Stainless Steel or tungsten carbide
- Scale: ceramic fused on glass tube, 150mm L
Recommended for:
- Research and development laboratories
- Field calibration of instrumentation
- Gas chromatography
- Atomic absorption Cylinder gas metering
- Air and water pollution analysis
- Chemical processing
- Paper manufacturing
- Purge systems
- Controlled environments
- Universities
- Petrochemical
Specifications
±5% (Full Scale) | |
Aluminum, Acrylic | |
250 psig | |
Calibrated - Gas and Liquid | |
Stainless Steel | |
150 mm | |
Buna-N or Viton™ | |
0.8 to 16 mL/min. |
70 to 825 mL/min. | |
Black Glass, Stainless Steel (316) | |
1/8 in. NPT (F) | |
Stainless Steel | |
0.25% of scale reading | |
250°F max. operating | |
Stainless Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction