Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gibco™ Collagenase, Type I, powder
Cleaves bond between neutral amino acid (X) and glycine in sequence Pro-X-Gly-Pro, which is found with high frequency in collagen
$227.00 - $345.00
Specifications
Content And Storage | Storage conditions: 2°C to 8°C. Protect from light. Shipping conditions: Room temperature Shelf life: 24 months from date of manufacture |
---|---|
Form | Lyophilized |
Product Type | Collagenase |
Sterility | Non-sterile |
Shipping Condition | Room Temperature |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
17-018-029
|
Gibco™
17018029 |
500 mg |
Each for $227.00
|
|
|||||
17-100-017
|
Gibco™
17100017 |
1 g |
Each for $345.00
|
|
|||||
Description
- Collagenase is a protease that cleaves the bond between a neutral amino acid (X) and glycine in the sequence Pro-X-Gly-Pro, which is found with high frequency in collagen
- It is unique among proteases in its ability to degrade the triple-helical native collagen fibrils commonly found in connective tissues such as skin, tendon, blood vessels, and bone
- Collagenase disaggregation is suitable for the culture of human tumors, mouse kidney, human adult and fetal brain, and many other tissues including epithelium
- Collagenase is relatively gentle, dissociates well at physiological temperature and pH, and requires no mechanical agitation or special equipment
- Gibco™ Collagenase Type I is isolated from Clostridium histolyticum and packaged as a lyophilized, non-sterile powder for research use in cell or tissue dissociation, and organ perfusions
- Compared to other collagenase preparations, Gibco™ Collagenase Type I has average levels of collagenase, caseinase, clostripain, and tryptic activities, and is well-suited for the digestion of fat, adrenal, and liver cells or tissues
- Gibco™ Collagenase Type I activity is guaranteed to be greater than 125 units/mg
- Store at 2°C to 8°C, protected from light
Order Info
Shipping Condition: Room Temperature
Specifications
Storage conditions: 2°C to 8°C. Protect from light. Shipping conditions: Room temperature Shelf life: 24 months from date of manufacture |
|
Collagenase | |
Room Temperature |
Lyophilized | |
Non-sterile |
Safety and Handling
ShelfLife : 24 Months
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title