Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GFS Chemicals Amco Clear Primary and Deluxe Turbidity Standards Kits
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Highly accurate, stable and reproducible standards for calibrating turbidimeters and nephelometers. GFS Chemicals Amco Clear Primary and Deluxe Turbidity Standards Kits are the only alternative to formazin formally approved as a primary standard by the U.S. EPA.
$297.50 - $936.50
Includes: Primary Kits. Include one 250mL bottle of primary standard for each NTU value. Note: Cat. No. 15-426-24 does not include 0.02 NTU for HF Model 100.
Deluxe Kits. Include one 250mL bottle of primary standard and one sealed “secondary” standard (ss) for each NTU value, and two glass sample cuvets in a custom foam-filled cardboard carrier box.
Catalog Number | Mfr. No. | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Includes | Price | Quantity & Availability | ||||
15-426-76
![]() |
GFS Chemicals
85555 |
HF Micro 100 White Light Instrument | 5 x 250mL of each 0, 10 and 1000 NTU, sealed secondary standards of each value , 2 glass sample cuvets in a custom foam-filled cardboard carrier box |
Pack of 6 for $604.50
|
|
||||
15-426-74
![]() |
GFS Chemicals
85551 |
Hach 2100AN Turbidimeter | 5 x 250mL of each 0, 20, 200, 1000 and 4000 NTU, sealed secondary standards of each value , 2 glass sample cuvets in a custom foam-filled cardboard carrier box |
Pack of 10 for $1,073.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
15-426-75
![]() |
GFS Chemicals
85525 |
Hach 2100AN Turbidimeter | 5 x 250mL of each 0, 20, 200, 1000 and 4000 NTU of primary standard |
Pack of 5 for $781.50
|
|
||||
15-426-77
![]() |
GFS Chemicals
85529 |
HF Micro 100 White Light Instrument | 5 x 250mL of each 0, 10 and 1000 NTU of primary standard |
Pack of 3 for $297.50
|
|
||||
15-426-20
![]() |
GFS Chemicals
85534 |
Turbidimeter | 3 x 250mL of each 0.5, 5 and 40 NTU standards, sealed secondary standards |
Pack of 3 for $642.00
|
|
||||
15-426-40
![]() |
GFS Chemicals
85522 |
Hach Ratio 18900 Turbidimeter | 3 x 250mL of each 1.8, 18 and 180 NTU standards |
Pack of 3 for $310.00
|
|
||||
15-426-45
![]() |
GFS Chemicals
85548 |
Hach Ratio 18900 Turbidimeter | 3 x 250mL of each 1.8, 18 and 180 NTU standards, sealed secondary standards of each value |
Pack of 3 for $673.50
|
|
||||
15-426-51
![]() |
GFS Chemicals
85550 |
Hach Ratio/XR and Ratio 2000 Turbidimeter | 4 x 250mL of each 1.8, 18, 180 and 1800 NTU standards, sealed secondary standards of each value |
Pack of 10 for $936.50
|
|
||||
15-426-55
![]() |
GFS Chemicals
85518 |
Monitek TA1 and Hach 2100A Turbidimeters | 3 x 250mL of each 1.0, 10 and 100 NTU standards |
Pack of 3 for $366.50
|
|
||||
15-426-50
![]() |
GFS Chemicals
85410 |
Hach XR Turbidimeter | 4 x 250mL of each 1.8, 18, 180 and 1800 NTU standards | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
15-426-54
![]() |
GFS Chemicals
85477 |
Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||||
Description
- Instrument-specific standards consisting of patented, polymer microspheres suspended in a pure, aqueous medium
- Ready to use — pour right from the bottle into sample cuvets.
- Uniform in particle size distribution to ensure consistent light scattering and precise enough to permit calibration down to and including 0–1 NTU.
- Nontoxic and won't settle out of suspension
- Accuracy within 1%
- Designed for 90° white light turbidimeters, except where noted
Order Info
Additional kits available; contact your Fisher Scientific™ Customer Service Representative.
Safety and Handling
ShelfLife : 1 Year
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title