Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
George Glove Company, Inc. White Dermal Gloves


Click to view available options
Size:
Medium
Description
- 100% cotton
- Hemmed cuff
- For single use only
Specifications
Construction | String Knit |
Color | White |
Disposable | Yes |
Hand | Ambidextrous |
Material | Cotton |
Product Type | Dermal Gloves |
Size | Medium |
Hem Color | White |
Packaging Type | Polybag |