Learn More
Thermo Scientific™ GENESYS™ 50 UV-Vis Spectrophotometer PROMO
For teaching labs or quality control experts who require ruggedness, ease-of-use and software capability in UV-Vis spectrophotometry.
Supplier: Thermo Scientific™ 8402980001PR22
Description
Perform routine measurements for quality control or teaching in the chemistry classroom with rugged Thermo Scientific™ GENESYS™ 50 UV-Visible and GENESYS 40 Vis Spectrophotometers. Offered in a single cell configuration, these instruments are designed with a sloping surface to shed spills and a washable sampling compartment for easy clean up. A 7-inch touchscreen interface, local control software (no PC needed) and optional Wi-Fi networking make the GENESYS 50 UV-Vis or GENESYS 40 Vis Spectrophotometer the ideal choice for daily sampling purposes.
The GENESYS 50 is a dual beam UV-Vis spectrophotometer in a single-cell configuration that meets all of the specifications for critical quality control applications and precise chemical measurements. The GENESYS 40 Dual Beam Vis Spectrophotometer is a visible spectral region version in this instrumental class. Both feature data resolution from 0.2 nm to 5 nm.- 7-inch high-resolution touchscreen user interface
- Local control for speed and reliability
- Networking capable (Wi-Fi adaptor available)
- Large sample compartment with front access
- Chemistry labs
- Routine measurements
- Moderate throughput requirements
Specifications
±0.002 A | |
GENESYS 50 UV-Vis Spectrophotometer | |
7 in. color touchscreen, tiltable, high definition, 800 × 1280 pixels | |
Xenon Flash Lamp (>5 years typical, 3 years guaranteed) | |
190 to 1100 nm | |
External AC to DC converter; Voltage and Frequency (Hz) selected automatically, 100 to 240 V, 50 to 60 Hz | |
Touchscreen | |
Double Beam | |
-3 A to +5 A | |
±0.001 A measured at 1.0 A at 546 nm | |
Slow, medium and fast - up to 1600 nm/min | |
2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase | |
0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm | |
7.5 kg |
Accessible from top, front or side, Able to accommodate cells up to 100 mm cells, Available accessory for test-tubes up to 25 mm diameter and 150 mm height, Removable, washable sample compartment liner with magnetic placement and hold-down | |
Dual Silicon Photodiodes | |
35.5 x 38.5 x 19.5 cm (14 x 15.2 x 7.7 in.) | |
2 nm | |
<0.0005 A/hr (at 500 nm after 1 hour warmup) | |
Single USB-A supports flash memory devices for method and data storage; Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse; Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available; Print via USB, Ethernet or Wi-Fi USB adaptor available | |
(RMS at 500 nm 60 consecutive measurements) ≤0.00020 A at 0 A at 260 and 500 nm; ≤0.00030 A at 1A at 260 and 500 nm; ≤0.00040 A at 2A at 260 and 500 nm | |
±0.002 A at 0.5 A; ±0.004 A at 1.0 A; ±0.008 A at 2.0 A | |
–2 A to +3.5 A | |
Snap-on printer available | |
< 1.0%T 198 nm (KCl), <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2) | |
±0.5 nm | |
< ±0.2 nm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.