Learn More
Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer PROMO
Perform both basic and complex analyses with the Thermo Scientific™ GENESYS™ 30 Visible Spectrophotometer, an intuitive, reliable solution for education or in the lab.
Supplier: Thermo Scientific™ 8402770001PM24
Description
The GENESYS 30 visible spectrophotometer brings you intuitive design, a high definition color screen, fast and accurate measurements, and convenient data reporting. It is the ideal instrument for any user, whether a novice student or an experienced lab associate.
Product Features:
- Entirely new industrial design for better usability
- High definition 5-inch color screen with rubberized push-button keypad for easy navigation
- Single cell measurement with removable, washable sample compartment liner
- Standard cell holder for 10 mm cuvettes and optional holders for other cell types including test-tubes
- New onboard software UI; Thermo Scientific™ VISIONlite PC software is optional
- Data any way you want it
- USB data export in a text format that’s easy to read and process
- Excellent snap-on thermal printer available
- Three-year warranty and skilled technical support
Meets curriculum topics for:
- Single wavelength
- Scanning
- Beer’s Law
- Colorimetry/colorimetric analysis
- Quantitative analysis
Lab associate benefits:
- Higher data confidence with 6-point quant plus concentration mode
- Multiple local language choices
Specifications
<0.003 A, 325 to 1000 nm, smoothed | |
USB-A, USB-B | |
Silicon Photodiode | |
35.5 x 38.5 x 19.5 cm | |
325 to 1100 nm | |
External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/250 V, 50/60 Hz | |
1000 hrs. | |
Single Beam | |
-3 A to +5 A | |
± 0.002 A measured at 1.0 A at 546 nm | |
Automatic up to 1200 nm/min. | |
2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase | |
1 nm | |
7.5 kg |
Accessible from top, front or side; Able to accommodate cells up to 100 mm pathlength; Available accessory for test-tubes up to 25 mm diameter and 150 mm height; Removable, washable sample compartment liner with magnetic placement and hold-down | |
GENESYS 30 Visible Spectrophotometer | |
Digital | |
5 nm | |
<0.002 A/hr. (At 500 nm after 2 hr. warmup.) Typical <0.004 A/hr. after 1 hr. warmup | |
Tactile rubber 23 keys with numeric keypad | |
≤0.001 A at 0 A, ≤0.001 A at 1 A, ≤0.002 A at 2 A, RMS at 500 nm, 60 consecutive measurements | |
±0.002 A (0 to 0.3 A), 0.5% of ABS reading (0.301 A to 2.5 A) | |
-3 A to +3 A | |
Thermal printer accessory with 80 mm width paper | |
<0.1%T at 340 nm and 400 nm Measured using glass cutoff filters or NaNO2 at 340 nm |
|
±2 nm | |
< ±1 nm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.