Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GENESYS™ 180 UV-Vis Spectrophotometer PROMO

Perform UV-Vis measurements with a double beam with a reference cell position with the Thermo Scientific™ GENESYS™ 180 UV-Vis Spectrophotometer.

Supplier:  Thermo Scientific™ 8403090001PM24

Catalog No. 14-385-3541P4


Add to Cart

Description

Description

The GENESYS 180 UV-Vis Spectrophotometer provides double beam operation for laboratories requiring a reference cell position for applications such as kinetics. An 8-cell carousel comes standard for high-throughput applications. The spectrophotometer includes room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes for measurements outside of the sample compartment are designed to simplify sampling and accommodate high throughput measurements and temperature control.

Features:

  • Double Beam/Reference Cell
  • 7-inch high-resolution touchscreen user interface
  • Standard 8-position cell changer with switchable turret
  • Onboard methods, reporting and data export
  • Networking capable (Wi-Fi adaptor available)
  • Room light resistance for 'open-lid' operation
  • Sipper accessory
  • Accommodates cells up to 100 mm pathlength
  • 8-position cell changer with switchable turret
  • (Optional) 4-position cell changer (long path cells)
  • (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)
  • (Optional) Accessory for test-tubes up to 25 mm diameter and 150 mm height

Designed for laboratories requiring double beam operation with a reference cell position

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.002 A
Single USB-A; Duplex USB-A; Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available; Print via USB, Ethernet or Wi-Fi USB adaptor available
Silicon Photodiode
35.5 x 38.5 x 19.5 cm
190 to 1100 nm
External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
>5 years typical, 3 years guaranteed
Double Beam
-3 A to +5 A
±0.001 A at 1 A measured at 1.0 A at 546 nm
Slow, medium and fast - up to 1600 nm/min.
2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase
0.1 nm, 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
7.5 kg
8-position cell changer (standard); Also accommodates (optional): 4-position cell changer (long path cells), Peltier thermostatted cell holder (20-60 °C), Sipper accessory, Fiber optic probe coupler
GENESYS 180 UV-Vis Spectrophotometer
Touchscreen
2 nm
(At 500 nm after 1 hour warmup) <0.0005 A/hr.
Touchscreen
(RMS at 500 nm 60 consecutive measurements): ≤0.00020A at 0A at 260 and 500 nm, ≤0.00030A at 1A at 260 and 500 nm, ≤0.00040A at 2A at 260 and 500 nm
±0.002A at 0.5A, ±0.004A at 1.0A, ±0.008 A at 2.0 A
-2 A to +3.5 A
Snap-on printer available
< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
±0.5 nm
< ±0.2 nm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit