Learn More
Thermo Scientific™ GENESYS™ 150 UV-Vis Spectrophotometer PROMO
Get the most for your QA/QC or teaching lab with a rugged, network ready spectrophotometer designed for repetitive measurements and ease of use.
Supplier: Thermo Scientific™ 8403000001PR22
Description
Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today's expectations for advanced technology in a compact, robust package.
The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2 nm to 5 nm.The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.
- 7-inch high-resolution touchscreen user interface
- Onboard methods, reporting and data export
- Networking capable (Wi-Fi adaptor available)
- Room light resistance for “open-lid” operation
- Sipper accessory
- Removable, washable sample compartment liner with magnetic placement and hold-down
- Accommodates cells up to 100 mm pathlength
- (Optional) 8-position cell changer with switchable turret
- (Optional) 4-position cell changer (long path cells)
- (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)
- Advanced teaching labs
- R&D departments
- Applications requiring high throughput or temperature control
Specifications
±0.002 A | |
GENESYS 150 UV-Visible Spectrophotometer | |
7 in. color touchscreen, tiltable, high definition, 800 × 1280 pixels | |
Xenon Flash Lamp (>5 years typical, 3 years guaranteed) | |
190 to 1100 nm | |
External AC to DC converter; Voltage and Frequency (Hz) selected automatically, 100 to 240 V, 50 to 60 Hz | |
Touchscreen | |
Double Beam | |
-3 A to +5 A | |
±0.001 A measured at 1.0 A at 546 nm | |
Slow, medium and fast - up to 1600 nm/min | |
2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase | |
0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm | |
7.5 kg |
Accommodates (optional): 8-position cell changer, 4-position cell changer (long path cells), Peltier thermostatted cell holder (20 to 60°C), Sipper accessory, Fiber optic probe coupler | |
Dual Silicon Photodiodes | |
35.5 x 38.5 x 19.5 cm (14 x 15.2 x 7.7 in.) | |
2 nm | |
<0.0005 A/hr (at 500 nm after 1 hour warmup) | |
Single USB-A supports flash memory devices for method and data storage; Duplex USB-A on side supports connection to a Windows™ computer running optional remote control software, keyboard, mouse; Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available; Print via USB, Ethernet or Wi-Fi USB adaptor available | |
(RMS at 500 nm 60 consecutive measurements) ≤0.00020 A at 0 A at 260 and 500 nm; ≤0.00030 A at 1 A at 260 and 500 nm; ≤0.00040 A at 2 A at 260 and 500 nm | |
±0.002 A at 0.5 A; ±0.004 A at 1.0 A; ±0.008 A at 2.0 A | |
–2 A to +3.5 A | |
Snap-on printer available | |
< 1.0%T 198 nm (KCl), <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2) | |
±0.5 nm | |
< ±0.2 nm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.