Learn More
Thermo Scientific™ GENESYS™ 150 UV-Vis Spectrophotometer PROMO
Get the most for your QA/QC or teaching lab with a rugged, network ready spectrophotometer designed for repetitive measurements and ease of use.
Supplier: Thermo Scientific™ 8403000001PM24
Description
The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2 nm to 5 nm.
The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.
- 7-inch high-resolution touchscreen user interface
- Onboard methods, reporting and data export
- Networking capable (Wi-Fi adaptor available)
- Room light resistance for 'open-lid' operation
- Sipper accessory
- Removable, washable sample compartment liner with magnetic placement and hold-down
- Accommodates cells up to 100 mm pathlength
- (Optional) 8-position cell changer with switchable turret
- (Optional) 4-position cell changer (long path cells)
- (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)
- Advanced teaching labs
- R&D departments
- Applications requiring high throughput or temperature control
Specifications
±0.002 A | |
Single USB-A; Duplex USB-A; Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available; Print via USB, Ethernet or Wi-Fi USB adaptor available | |
Silicon Photodiode | |
35.5 x 38.5 x 19.5 cm | |
190 to 1100 nm | |
External AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz | |
>5 years typical, 3 years guaranteed | |
Dual Beam | |
-3 A to +5 A | |
±0.001 A at 1 A measured at 1.0 A at 546 nm | |
Slow, medium and fast - up to 1600 nm/min. | |
2 years standard with 1 year extension upon registration of the instrument with Thermo Fisher Scientific within 6 months of purchase | |
0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm | |
7.5 kg |
Accommodates (optional): 8-position cell changer, 4-position cell changer (long path cells), Peltier thermostatted cell holder (20-60 °C), Sipper accessory, Fiber optic probe coupler | |
GENESYS 150 UV-Visible Spectrophotometer | |
Touchscreen | |
2 nm | |
(At 500 nm after 1 hour warmup) <0.0005 A/hr. | |
Touchscreen | |
(RMS at 500 nm 60 consecutive measurements): ≤0.00020A at 0A at 260 and 500 nm, ≤0.00030A at 1A at 260 and 500 nm, ≤0.00040A at 2A at 260 and 500 nm | |
±0.002A at 0.5A, ±0.004A at 1.0A, ±0.008 A at 2.0 A | |
-2 A to +3.5 A | |
Snap-on printer available | |
< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2) | |
±0.5 nm | |
< ±0.2 nm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.