Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corepoint Scientific™ General Purpose Stainless Steel Auto Defrost Freezer
This General Purpose Stainless Steel Auto Defrost Freezer was designed for multi-functional laboratory use. Large capacity and superior temperature control makes it ideal for a variety of laboratory settings.
Supplier: Corepoint Scientific™ GPF231SSS/0A3
Description
- Microprocessor temperature controller
- Digital display
- Integrated temperature alarms
- Forced draft air circulation
- Probe access port
- Keyed door lock
- Adjustable shelving and interior lighting
- Natural hydrocarbon refrigerant
Specifications
Auto Defrost Freezer | |
651 L | |
Microprocessor Temperature Controller | |
±0.1°C | |
1 | |
Urethane | |
3 Adjustable | |
Upright | |
Yes | |
Fan-forced | |
Probe Access Port | |
Automatic | |
Remote Alarm Contacts | |
NEMA 5-15 | |
115 V, 60 Hz, 8 Amps, 3/4 HP | |
Natural Hydrocarbon Refrigerant |
23 cu. ft. | |
-27°C to -35°C | |
−27°C to −35°C | |
Solid Swing | |
Stainless Steel | |
Aluminum, Stainless Steel | |
ETL | |
Digital Temperature Display | |
Silver | |
Cold Storage | |
2 Year parts and labor warranty, plus an additional 3 year compressor parts warranty | |
87 in. | |
8 A | |
115 V | |
H-drive |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction