Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CPC™ Genderless AseptiQuik G Connector with MPC Insert
The AseptiQuik G MPC adapter product is designed as an AseptiQuik G connector with an MPC insert termination, allowing you to attach directly to an MPC body. To close your open systems and enable fluid transfer outside the biological safety cabinet. From open to closed in a click.
$220.70 - $282.85
Specifications
Product Type | Tubing Connector |
---|---|
Material | Polycarbonate |
Overall Length (English) | 1.5 in. |
Overall Length (Metric) | 38.1 mm |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Autoclavable | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Autoclavable | Price | Quantity & Availability | |||||
05-113-158
|
CPC™
AQG17MPC |
Not Autoclavable |
Pack of 5 for $220.70
|
|
|||||
05-113-159
|
CPC™
AQG17MPCHT |
Autoclavable |
Pack of 5 for $282.85
|
|
|||||
Description
- Moving from open format MPC components to the closed AseptiQuik connection.
- Enables any customer to close the system with a simple, single connection. Move outside the hood/clean bench to a general manufacturing environment.
- Minimized space constraints of having to move into the biosafety cabinet. When equipment is fixed in place this connection can enable the rotation of the AQG connector to have an ergonomic advantage to pull the membranes in the ideal position.
- Enables modularization of systems with MPC connectors to systems with AQG connectors on them.
- Manage inventory SKU mismatches by quickly being able to adapt connectors of different types, when an MPC is used but needs to connect to an AseptiQuik G or vice versa.
- Eases single-use system specifications with a one-part number for both halves of the genderless connections of the AseptiQuik. Easily operate the MPC with the use of ergonomic thumb latches.
- Intuitive three-step connection of the AseptiQuik reduces possibilities for operator error.
Specifications
Tubing Connector | |
1.5 in. | |
Non-sterile |
Polycarbonate | |
38.1 mm | |
Silicone |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title