Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Gelite Hard Shell Knee Pad
Impacto™ 868-00 Kneepads built with solid injected gel insert for comfort, support and protection from cumulative trauma injuries
Supplier: Impacto™ 86800000000
Description
Impacto™ Gel Kneepads
- Provides long term protection from cumulative trauma injuries as well as hip and knee joint stress
- Enlarged outer shell for extra protection
- Smooth, rounded, non-marring surface is ideal for applications that require easy sliding while preventing scuffing or marking of delicate surfaces
- Sewn cover keeps debris out
- Breathable mesh outer fabric, breathable pad and soft, durable neoprene liner ensures protection and comfort
- Elastic double straps (1.5in wide x 14in long) with quick clip plastic fastening system for easy adjustment
- Made with 100% PVC-free materials for a clean environment
Certifications
EN 14404 + A1:2010
Compliance
CE compliance
Specifications
Quick clip plastic fastening system | |
27.94 cm | |
Universal | |
Gel | |
2 |
Hard Shell Knee Pad | |
11 in. | |
Maintenance, manufacturing, construction and industrial applications | |
Gel | |
Elastic |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction