Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Gas Cylinder Forklift Pallet with Ramp, End Loaded
Justrite™ Gas Cylinder Forklift Pallet is an end-load oriented pallet that features a ramp for easy loading and unloading
$2643.65 - $2840.95
Specifications
Type | Gas Cylinder Forklift Pallet with Ramp |
---|---|
Material | Steel |
Color | Black |
Description | End loaded |
Finish | Powder-coated Paint |
Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Holds | Price | Quantity & Availability | |||||
19-085-805
|
Justrite™
35216 |
14 Cylinders |
Each for $2,643.65
|
|
|||||
19-085-807
|
Justrite™
35220 |
21 Cylinders |
Each for $2,840.95
|
|
|||||
19-085-803
|
Justrite™
35212 |
6 Cylinders |
Each for $2,764.01
|
|
|||||
Description
- Fully enclosed 7.75in wide (197mm) forklift channels with two way access
- Textured finish on the pallet provides a non-skid surface
- Transport multiple gas cylinders securely with a forklift using these end-load oriented pallets
- Secure a group of gas cylinders using the 10,000lb (4,536kg) DOT compliant strap that attaches to frame at either 12, 24, or 36in (305, 610 or 915mm) from the deck
- Fully welded construction from 11-gauge (3mm) hot-rolled steel and structural tube steel, powder-coated to ensure longevity and chemical resistance
- Pallets includes a 16in (406mm) hinged ramp
- Once loaded, ramp lifts up to lie flat against unit for compact storage
Compliance
OSHA, CGA P1, NFPA55
Warranty and Services
1 YEAR
Specifications
Gas Cylinder Forklift Pallet with Ramp | |
Black | |
Powder-coated Paint | |
965 mm |
Steel | |
End loaded | |
Gas cylinders |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title