Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ GammaGuard™ CE Sterile Coveralls
These Sterile Coveralls offer enhanced safety with an attached hood and boots and a storm flap over the zipper.
$346.00 - $450.00
Specifications
Product Type | Sterile Coveralls |
---|---|
Gender | Unisex |
Material | Proprietary Laminated Nonwoven |
Color | White |
Disposable | Yes |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-472-812
|
International Enviroguard™
CE11019CISS |
Small |
Case of 25 for $346.00
|
|
19-472-811
|
International Enviroguard™
CE11019CISM |
Medium |
Case of 25 for $346.00
|
|
19-472-810
|
International Enviroguard™
CE11019CISL |
Large |
Case of 25 for $346.00
|
|
19-472-813
|
International Enviroguard™
CE11019CISXL |
X-Large |
Case of 25 for $376.00
|
|
19-472-807
|
International Enviroguard™
CE11019CIS2XL |
2X-Large |
Case of 25 for $404.00
|
|
19-472-808
|
International Enviroguard™
CE11019CIS3XL |
3X-Large |
Case of 25 for $427.00
|
|
19-472-809
|
International Enviroguard™
CE11019CIS4XL |
4X-Large |
Case of 25 for $450.00
|
|
Description
These sterile coveralls are made of a comfortable fabric that protects against various liquids and particulates. Each coverall is individually packaged and sterilized to a 10-6 sterility assurance level (SAL) preventing workplace contamination and cross-contamination of products or materials. The low-linting fabric helps reduce the release of unwanted particulates in your workspace. Coveralls are designed with tunnelized elastic that contains particle shed. Serged seams eliminate raw edges that can create and release additional particulate contamination. Work confidently with an attached hood and boots that provide more complete body protection. Elastic wrists and ankles help prevent particulates from entering or exiting the suit, while a storm flap over the zipper adds an extra layer of protection. Convenient thumb loops are included to keep sleeves from riding up while ankle ties secure the attached boots. For peace of mind, a certificate of sterility is included in each case.- Attached hood and boots makes a quicker and easier donning process while also eliminating the need for storing separate hood and boot components.
- Attached thumb loops help prevent sleeves from riding up while ankle ties provide a customized fit for boots.
- Sterile-Don™ packaging protects against contamination during donning.
- GammaGuard CE™ helps keep wearer cooler versus many competitive fabrics.
- Meets high manufacturing standards - made in an ISO-certified facility.
- A storm flap over the zipper prevents unwanted contaminants from entering through exposed zipper seams.
Specifications
Sterile Coveralls | |
Proprietary Laminated Nonwoven | |
Yes | |
Elastic | |
Elastic, Thumb loop | |
Attached hood with tunnelized elastic around the face | |
Serged | |
General | |
Tunnelized Elastic Back | |
25/Cs. |
Unisex | |
White | |
Coveralls | |
Attached Boots | |
Hooded | |
Zipper with Storm Flap | |
Sterile | |
Abrasion, Caustics, Liquid, Particle, Water | |
None |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title