Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ Seamless Knit Aramid Fiber / Lycra™ Gloves, Nitrile-Coated Smooth Grip
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Blue
Brown
Green
Red
White
Yellow
Description
- Seamless knit construction provides comfort without sacrificing dexterity
- Aramid fiber and lycra™ shell provide high tensile strength relative to its weight, is inherently cut-resistant and will not melt, ignite or conduct electricity
- Nitrile-coated palm and fingertips for secure dry grip and will not absorb liquids into the coating
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded cuff hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Aramid fiber is light, comfortable and provides enduring protection against heat, cuts, lacerations and abrasions
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | CE |
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Black, Yellow |
Cut Resistance Rating | ANSI A2 |
Material | Aramid Fiber, Lycra |
Product Type | Cut-resistant Gloves |
Size | X-Small |
EN388 Standard | EN 388:3221 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction