Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ Fused Edges Glass Petri Dishes with Covers
Ideal for use in labs, these Fused Edges Glass Petri Dishes with Covers, can be sterilized repeatedly.
Supplier: Supertek™ 19.112.0090
This item is not returnable.
View return policy
Description
- Made of borosilicate 3.3 glass
- Fused edge glass petri dishes with cover
- Ideal for use in lab work
- Even wall thickness
- Can be sterilized repeatedly
Specifications
Clear | |
Borosilicate Glass (3.3) | |
Flat | |
Reusable | |
Round | |
Cell Culture | |
Fused | |
15 mm | |
3.5 in. |
Yes | |
Autoclavable | |
Transparent | |
Borosilicate Glass (3.3) | |
Sterile | |
Cell Culture Petri Dish | |
10 Pk. | |
0.6 in. | |
90 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction