Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Funnel Filters
Eisco™ Glass Funnel Filters are made from high quality borosilicate glass and designed with an angled stem and beaded rim for durability.
Supplier: Eisco™ CH0456F
Description
- Funnel filters made from high quality borosilicate glass
- 60° angle at bottom of stem
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
150 mm | |
Borosilicate Glass | |
60° | |
Clear | |
No | |
15 cm | |
1.5 mm |
Funnel filter | |
26 cm | |
Yes | |
15 cm | |
Filtering, Pouring | |
1 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction