Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ North™ 54001 Full Facepiece with Welding Attachment
Full facepiece elastomeric respirators with welding attachments feature a four strap headband, dual cartridge connectors for N series, a standard nose cup, polycarbonate lens, and a welding attachment. Cartridges, filters, parts, and accessories are sold separately.
Specifications
Color | Black |
---|---|
Material | Thermoplastic Elastomer |
Product Type | Full Facepiece Respirator with Welding Attachment |
Facepiece Material | Thermoplastic Elastomer |
For Use With (Equipment) | North™ N-Series line of cartridges, filters, and cartridge/filter combinations |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-085-508
|
Honeywell™
54001SW |
Small | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-085-507
|
Honeywell™
54001W |
Medium/Large | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Converts to PAPR or supplied air respirator
- Lens offers 200 degree field of vision
- Nose cup standard
- Reduces fogging and increases worker comfort
Specifications
Black | |
Full Facepiece Respirator with Welding Attachment | |
North™ N-Series line of cartridges, filters, and cartridge/filter combinations | |
Yes |
Thermoplastic Elastomer | |
Thermoplastic Elastomer | |
Welding Attachment | |
4-point |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title